Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, PK100, 102308

  • Mfr # 102308

  • Zoro # G6118226


product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns

Key Features

Width
5 in
Thickness
0.01 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102308
Zoro #
G6118226
UPC #
754473009007
Country of Origin
Mexico

Dimensions

Width
5 in
Thickness
0.01 in
Height
3 1/2 in
Depth
7/200 in

Details

Item
Arc Flash Protection Label
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death (Arc Flash Picto) Refer to Nfpa 70E for Minimum PPE Requirements
Material
Polyester
Legend Color
Black
Header Background Color
Red
Metal Detectable
No
Subject Matter
Instruction
Shape
Rectangle
Write on Surface
No
Header Legend Color
White
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Legend/Background Color
Black, Red/White
Header
Danger
Laminated
Yes
Self-Adhesive
Yes
Average Outdoor Durability
5 to 8 yr
Color
White On Red Header/Black On White Body
UV Resistant
No
Legend Pictogram ID
PEXP-11
Adhesive Style
Permanent
Printed Language
English
Sign Material
Polyester
Sign Header Text Color
White
Header Pictogram ID
PPIC-61
ADA Compliant
No
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Shape
Horizontal Rectangle
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
NFPA Standard
NFPA 70E
Sign Header Background Color
Black, Red
Includes Mounting Hardware
No
Abrasion Resistant
Yes
Number of Printed Sides
1
Legend Pictogram Description
Explosion
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Service Temperature
230 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Corrosion Resistant
No
State Specific Sign
No
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment
Outdoor Life Expectancy
5 to 8 yr
Sign Header
Danger
Protective Coating
Clear Film Laminate
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Label

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.