Zoro Homepage

Arc Flash Protection Label, PK100, 102309

  • Mfr # 102309

  • Zoro # G7485624


product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns

Key Features

Header
Warning
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102309
Zoro #
G7485624
UPC #
754473009014
Country of Origin
Mexico

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
Warning
Material
Polyester
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black On Orange Header/Black On White Body
Header Background Color
Orange
Mounting Style
Self-adhesive
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death Refer to NFPA 70E for Minimum PPE Requirements
Background Color
White
Legend/Background Color
Black, Orange/White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Legend Style
Text
Header Legend Color
Black
Self-Adhesive
Yes
Laminated
Yes
Legend Color
Black
Item
Arc Flash Protection Label
UV Resistant
No
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Material Properties
Flexible
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 to 8 yr
Sign Mounting Style
Adhesive
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
NFPA Standard
NFPA 70E
Abrasion Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Shape
Horizontal Rectangle
ANSI 969 Compliant
No
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Background Color
Orange
Mirror Print
No
State Specific Sign
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
230 Degrees F
ADA Compliant
No
Protective Coating
Clear Film Laminate
Printed Language
English
Adhesive Type
Acrylic
Average Outdoor Durability
5 to 8 yr
Sign Material
Polyester
Product Type
Label

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment, Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.