Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, PK100, 52023

  • Mfr # 52023

  • Zoro # G6121071


product price: $211.99
/pk 100, $2.12/ea
Free Shipping & Returns

Key Features

Width
5 in
Thickness
0.01 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52023
Zoro #
G6121071
UPC #
754473520236
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.01 in
Height
3 1/2 in
Depth
7/200 in

Details

Item
Arc Flash Protection Label
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required. Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Inujury or Death (with Pictogram)
Material
Polyester
Legend Color
Black
Shape
Rectangle
Write on Surface
No
Self-Adhesive
Yes
Subject Matter
Instruction
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Metal Detectable
No
Legend Style
Symbol and Text
Header
Danger
Header Legend Color
White
Header Background Color
Red
Language
English
Legend/Background Color
White/Red, Black/White
Color
White On Red Header/Black On White Body
Average Outdoor Durability
5 to 8 yr
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements.
Sign Shape
Horizontal Rectangle
ADA Compliant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header
Danger
Sign Mounting Style
Adhesive
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
5 to 8 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
UV Resistant
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Retroreflective Grade
Not Retroreflective
Legend Pictogram Description
Explosion
Legend Pictogram ID
PEXP-11
NFPA Standard
NFPA 70E
Minimum Application Temperature
0 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
230 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Material
Polyester
Glow In The Dark
No
Abrasion Resistant
Yes
Sign Header Text Color
White
Graffiti Resistant
No
Anti-Slip Surface
No
Header Pictogram ID
PPIC-61
Product Type
Label

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements., Sign Legend Style Symbol and Text, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.