Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Label, PK5

  • Mfr # 101954

  • Zoro # G9088292


product price: $13.29
/pk 5, $2.66/ea

Key Features

Width
6 in
Thickness
0.01 in
Height
3 1/2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101954
Zoro #
G9088292
UPC #
754473008932
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.01 in
Height
3 1/2 in
Depth
7/200 in

Details

Item
Label
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
Legend
Warning/Advertencia Arc Flash and Shock Hazard. Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Inujury or Death Refer to NFPA 70E for PPE Requirements (with Pictogram)
Material
Polyester
Legend Color
Black
Subject Matter
Instruction
Header Legend Color
Black
Language
English, Spanish
Self-Adhesive
Yes
Legend Style
Symbol and Text
Header
Warning/Advertencia
Write on Surface
No
Header Background Color
Yellow
Shape
Rectangle
Laminated
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend/Background Color
Black, Orange/White
Metal Detectable
No
Average Outdoor Durability
5 to 8 yr
Color
Black On Orange Header/Black On White Body
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header
Warning/Advertencia
Printed Language
English, Spanish
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Sign Header Text Color
Black
Sign Shape
Horizontal Rectangle
Sign Header Background Color
Orange
Corrosion Resistant
No
Maximum Service Temperature
230 Degrees F
Mirror Print
No
Graffiti Resistant
No
State Specific Sign
No
NFPA Standard
NFPA 70E
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 8 yr
Chemical Resistant
Yes
Sign Mounting Location
Post, Wall
Sign Mounting Style
Adhesive
ADA Compliant
No
Includes Mounting Hardware
No
UV Resistant
No
Number of Printed Sides
1
Sign Legend
Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Riesgo De Arco Electrico No Opera Mandos O Abra Cubiertas Sin El Equipo De Proteccion Personal Apropiado. Fracaso De Cumplir Puede Terminar En Herida O Muerto.
Sign Material
Polyester
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Type
Bilingual
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Riesgo De Arco Electrico No Opera Mandos O Abra Cubiertas Sin El Equipo De Proteccion Personal Apropiado. Fracaso De Cumplir Puede Terminar En Herida O Muerto., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.