Arc Flash Protection Label, PK5, 121078

  • Mfr # 121078

  • Zoro # G7522426


product price:  $18.99
/pk 5, $3.80/ea

Key Features

Header
Danger
Material
Vinyl
Width
7 in
Height
5 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121078
Zoro #
G7522426
UPC #
754473704995
Country of Origin
Mexico

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
White On Red Header/Black On White Body
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Danger Arc Flash and Shock Hazard Appropriate PPE Required Flash Hazard Category____..., Etc.
Background Color
White
Legend/Background Color
Black, Red/White
Write on Surface
No
Legend Style
Text
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
Item
Arc Flash Protection Label
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
UV Resistant
No
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-4 Degrees F
Maximum Service Temperature
167 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Red
NFPA Standard
NFPA 70E
Sign Header Style
Symbol and Text
Sign Mounting Location
Post, Wall
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Arc Flash & Shock Hazard Appropriate PPE Required Arc Flash Boundary ___ Hazard Risk Category ___ Minimum Arc Rating Of Clothing ___
ADA Compliant
No
Outdoor Life Expectancy
3 yr
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
Sign Material
Vinyl
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Printed Language
English
Adhesive Type
Acrylic
Material Properties
Flexible
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Type
Format 5
Product Type
Permanent Adhesive Label

Description

Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required Arc Flash Boundary ___ Hazard Risk Category ___ Minimum Arc Rating Of Clothing ___, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.