Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Labl, 2inHx4inW, PK10

  • Mfr # 103531

  • Zoro # G8549527


product price: $17.29
/pk 10, $1.73/ea

Key Features

Width
4 in
Thickness
0.01 in
Height
2 in
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103531
Zoro #
G8549527
UPC #
754473175160
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.01 in
Height
2 in
Depth
7/200 in

Details

Item
Label
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Background Color
White
Legend
Danger Arc Flash And Shock Hazard Appropriate Ppe Required
Material
Polyester
Legend Color
Black
Self-Adhesive
Yes
Subject Matter
Electrical Hazard
Header Legend Color
White
Write on Surface
No
Header
Danger
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Header Background Color
Red
Legend/Background Color
Black/Red/White
Language
English
Shape
Rectangle
Laminated
Yes
Average Outdoor Durability
5 to 8 yr
Retroreflective Grade
Not Retroreflective
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Adhesive Style
Permanent
NFPA Standard
NFPA 70E
Sign Legend
Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required
Metal Detectable
No
Corrosion Resistant
No
Maximum Service Temperature
230 Degrees F
Sign Header
Danger
State Specific Sign
No
Chemical Resistant
Yes
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
No
Printed Language
English
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
ADA Compliant
No
UV Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Material
Polyester
Sign Header Text Color
White
Outdoor Life Expectancy
5 to 8 yr
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.