Zoro Homepage

Arc Flash Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # EL-1

  • Zoro # G3965595


product price: $15.75
/pk 5, $3.15/ea

Key Features

Header
Warning
Legend
Warning Arc Flash Hazard. Appropriate PPE Required. Failure to Comply Can Result In Death or Injury. Refer to NFPPA 70 E
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-1
Zoro #
G3965595
UPC #
754473949136
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Item
Arc Flash Warning Label
Header
Warning
Legend
Warning Arc Flash Hazard. Appropriate PPE Required. Failure to Comply Can Result In Death or Injury. Refer to NFPPA 70 E
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Material
Polyester
Header Legend Color
Black
Metal Detectable
No
Standards
NEC, NFPA 70E, OSHA 1910.331-335
Shape
Rectangle
Subject Matter
Instruction
Legend/Background Color
Black, Orange/White
Legend Color
Black
Laminated
Yes
Write on Surface
No
Self-Adhesive
Yes
Language
English
Indoor/Outdoor Usage
Indoor Only
Background Color
White
Header Background Color
Orange
Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
State Specific Sign
No
Sign Mounting Location
Post, Wall
Sign Header Background Color
Orange
Chemical Resistant
Yes
Includes Mounting Hardware
No
NFPA Standard
NFPA 70E
Sign Legend
Arc Flash Hazard. Appropriate Ppe Required. Failure To Comply Can Result In Death Or Injury. Refer To Nfpa 70E.
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header Text Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header
Warning
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
5 to 8 yr
Color
Black and Orange on White
Product Type
Label

Description

Arc Flash Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash Hazard. Appropriate Ppe Required. Failure To Comply Can Result In Death Or Injury. Refer To Nfpa 70E., Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.