Zoro Homepage
This item is Discontinued.
Brady Arrow Tape, Black/Gray, 4 In. W 91411

Arrow Tape, Black/Gray, 4 In. W (Discontinued)

  • Mfr # 91411
  • Zoro # G0109453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91411
Zoro #
G0109453
UPC #
754473914110
Country of Origin
Mexico

Dimensions

Width
4"
Length
90 ft.

Details

Item
Arrow Tape
Background Color
Gray
Legend Color
black
Color
Black/Gray
Material
Vinyl
Standards
ASME (ANSI) A13.1 - 2007
Markers per Card
270
Indoor/Outdoor Usage
Indoor/Outdoor
Pattern
Arrow
Arrows Per Roll
270

Description

Arrow Tape, Background Color Gray, Length 90 ft., Width 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.