Zoro Homepage

Arrow Tape, Black/Green, 2 In. W, 91416

  • Mfr # 91416

  • Zoro # G0109322


product price: $58.75
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Green
Roll Length
90 ft
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91416
Zoro #
G0109322
UPC #
754473914165
Country of Origin
Mexico

Dimensions

Width
2 in
Thickness
0.004 in
Roll Length
90 ft
Length
1,080 in
Roll Width
2 in

Description

Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.