Arrow Tape, Black/Orange, 1 In. W, 91414

  • Mfr # 91414

  • Zoro # G0109243


product price: $27.19
/ea

Key Features

Thickness
0.004 in
Standards
ANSI A13.1-2007
Background Color
Orange
Roll Length
90 ft
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91414
Zoro #
G0109243
UPC #
754473914141
Country of Origin
Mexico

Dimensions

Width
1 in
Thickness
0.004 in
Roll Length
90 ft
Length
1,080 in
Roll Width
1 in

Details

Item
Arrow Tape
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With Arrows
Material
vinyl
Legend Color
black
Pattern
Arrow
Reusable
No
Arrows Per Roll
1440
Arrow Color
Black
Operating Temp. Range
-40 Degrees to 180 Degrees F
Markers per Card
1,440
Pipe Marking Tape Style
Arrow Tape
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black/Orange
Average Outdoor Durability
5 to 8 yr
Self-Adhesive Pipe Marker Format
Roll Form, Continuous
Finish
Glossy
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
(Arrow)
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Glow In The Dark
No

Description

Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.