Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Arrow Tape, Black/White, 4 In. W

  • Zoro #: G0109417
  • Mfr #: 91409
Brady Arrow Tape, Black/White, 4 In. W 91409
Brady Arrow Tape, Black/White, 4 In. W 91409
$89.99
  • Length: 1,080 in
  • Item: Arrow Tape
  • Indoor/Outdoor Usage: Indoor/Outdoor
See full product details
This item ships free.

Brady #91409 Specifications

  • Zoro #: G0109417
  • Mfr #: 91409
Length: 1,080 in Item: Arrow Tape
Indoor/Outdoor Usage: Indoor/Outdoor Standards: ANSI A13.1-2007
Thickness: 0.004 in Material: vinyl
Arrow Color: Black Pattern: Arrow
Pipe Marking Tape Style: Arrow Tape With or Without Arrows: With Arrows
Width: 4 in Legend Color: black
Operating Temp. Range: -40 Degrees to 180 Degrees F Color: Black/White
Arrows Per Roll: 270 Reusable: No
Reflective: No Markers per Card: 270
Background Color: White Roll Length: 90 ft
Average Outdoor Durability: 5 to 8 yr Adhesive Material: Acrylic
Minimum Application Temperature: 0 Degrees F Pipe Marker Legend: No Legend
Finish: Glossy Pipe Marker Material: Vinyl
Legend Text Color: Black Glow In The Dark: No
Minimum Service Temperature: -40 Degrees F Maximum Service Temperature: 180 Degrees F
Roll Width: 4 in Pipe Marker Mounting Style: Adhesive Pipe Marker
Adhesive Style: Permanent Self-Adhesive Pipe Marker Format: Roll Form, Continuous
Length (Straight Wireway): 1,080 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Arrow Tape, Pipe Marker Legend No Legend, Legend Text Color Black, Background Color White, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 4 in, Thickness 0.004 in, Roll Length 90 ft

Reviews of Brady #91409