Zoro Homepage

Authorized Parking Sign, 14" W, 10" H, English, Polystyrene, White

  • Mfr # 25846

  • Zoro # G9500023


product price: $13.15
/ea

Key Features

Header
No Header
Legend
Authorized Parking Only
Width
14"
Height
10"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25846
Zoro #
G9500023
UPC #
754473258467
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059 in

Details

Item
Authorized Parking Sign
Header
No Header
Legend
Authorized Parking Only
Sign Shape
Horizontal Rectangle
Sign Material
Polystyrene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/White
Standards
ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Parking
OSHA Compliant
Yes
Language
English
Background Color
White
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Material
polystyrene
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header
No Header
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Includes Cross-Braces
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Sign Legend
Authorized Parking Only
Average Outdoor Durability
3 to 5 yr.
State Specific Sign
No
Material Properties
Roll Up

Description

Authorized & Assigned Parking Sign, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.