Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Label, White, Labels/Roll: 1500

  • Mfr # B33-137-7425-AC

  • Zoro # G8368702


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-137-7425-AC
Zoro #
G8368702
UPC #
754473599843
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Label Thickness
0.004 in
Label Height
1 in
Vial/Tube Size
50.0 mL
Label Width
2 in

Details

Item
Autoclave Label
Application
Component, Equipment Labelling, General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant, Solvent-Resistant
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
Color
White
For Use With
BBP33 Label Printer, BradyPrinter i3300System
Legend
No Legend
Labels per Roll
1500
Material
Polypropylene
Temp. Range
-112 Degrees to 158 Degrees F
Standards
ASTM D1000, ASTM D2979
For Print Method
Thermal-Transfer
Labels per Row
1
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
149552, 150640
Material Series
B-7425
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic
Recommended Ribbon
B30-R4300
Inkjet Printable
No
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number 149552, 150640, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon B30-R4300

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.