Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Label, White, Labels/Roll: 2000

  • Mfr # THT-137-7425-2-AC

  • Zoro # G8369953


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, i5100, i7100, THT 3" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-137-7425-2-AC
Zoro #
G8369953
UPC #
754473599942
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Label Width
2 in
Vial/Tube Size
50.0 mL
Core Diameter
3 in
Label Height
1 in
Label Thickness
0.004 in

Details

Item
Autoclave Label
Application
General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, i5100, i7100, THT 3" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
2000
Legend
No Legend
Color
White
Standards
ASTM D 2979, ASTM D1000
Metal Detectable
No
Material
Polypropylene
Temp. Range
-320.8 Degrees to 249.8 Degrees F
For Use With
BBP81 Label Printer, BRADY IP Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3" Core Printer
Labels per Row
1
Maximum Service Temperature
249 Degrees F
Minimum Service Temperature
-320 Degrees F
Inkjet Printable
No
Adhesive Material
Acrylic
Indicating Properties
Temperature Indicating
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Material Series
B-7425
Material Properties
Autoclavable, Cryogenic
Recommended Ribbon
IP-R6400, R6400
Preprinted Images
STERILIZED Header
Compatible Mfr Part Number
149050, 149053, 149452, 149453, 149455, 149456

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number 149050, 149053, 149452, 149453, 149455, 149456, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 2,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.