Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Label, White, Labels/Roll: 2000

  • Mfr # THT-137-7425-2-SC

  • Zoro # G8368045


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-137-7425-2-SC
Zoro #
G8368045
UPC #
662820984269
Country of Origin
United States

Dimensions

Width
2"
Height
1"
Core Diameter
1 in
Vial/Tube Size
50.0 mL
Label Thickness
0.004 in
Label Width
2 in
Label Height
1 in

Details

Item
Autoclave Label
Application
General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Legend
No Legend
Color
White
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Temp. Range
-112 Degrees to 158 Degrees F
Labels per Roll
2000
Metal Detectable
No
Standards
ASTM D 2979, ASTM D1000
Material
Polypropylene
Label Shape
Rectangle
Adhesive Material
Acrylic
Indicating Properties
Temperature Indicating
Compatible Mfr Part Number
BBP12-US
Maximum Service Temperature
158 Degrees F
Material Series
B-7425
For Print Method
Thermal-Transfer
Inkjet Printable
No
Material Properties
Autoclavable, Cryogenic
Recommended Ribbon
R6413
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon R6413

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.