Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Label, White, Labels/Roll: 2000

  • Mfr # THT-235-7425-2-AC

  • Zoro # G8368142


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BradyPrinter i5100, i7100, PR Plus, THT 3" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-235-7425-2-AC
Zoro #
G8368142
UPC #
754473599935
Country of Origin
United States

Dimensions

Width
1"
Height
1-1/2"
Vial/Tube Size
15.0 mL
Label Thickness
0.004 in
Core Diameter
3 in
Label Height
1 1/2 in
Label Width
1 in

Details

Item
Autoclave Label
Application
General Identification, Laboratory Labelling, Temperature Indicating Labelling
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BradyPrinter i5100, i7100, PR Plus, THT 3" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
BBP81 Label Printer, BRADY IP Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3" Core Printer
Standards
ASTM D 2979, ASTM D1000
Temp. Range
-320.8 Degrees to 249.8 Degrees F
Color
White
Material
Polypropylene
Legend
No Legend
Labels per Roll
2000
Metal Detectable
No
Preprinted Images
STERILIZED Header
Indicating Properties
Temperature Indicating
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
249 Degrees F
Compatible Mfr Part Number
149050, 149053, 149452, 149453, 149455, 149456
Recommended Ribbon
IP-R6406, R6406
For Print Method
Thermal-Transfer
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Inkjet Printable
No
Label Shape
Rectangle
Material Series
B-7425
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ89, 30DA32, Compatible Mfr Part Number 149050, 149053, 149452, 149453, 149455, 149456, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 15.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.