Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Autoclave Label, White, Labels/Roll: 2000

  • Mfr # THT-235-7425-2-SC

  • Zoro # G8369348


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-235-7425-2-SC
Zoro #
G8369348
UPC #
662820984191
Country of Origin
United States

Dimensions

Width
1-1/2"
Height
1"
Label Thickness
0.004 in
Label Width
1 1/2 in
Core Diameter
1 in
Label Height
1 in

Details

Item
Autoclave Label
Application
Laboratory Labelling
Label Color
White
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printer
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
2000
Material
Polypropylene
Temp. Range
-112 Degrees to 158 Degrees F
Metal Detectable
No
For Use With
BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
Color
White
Standards
ASTM D 2979, ASTM D1000
Legend
No Legend
Material Series
B-7425
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Labels per Row
1
Recommended Ribbon
R6413
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
BBP12-US
Inkjet Printable
No
Maximum Service Temperature
158 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon R6413, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.