
Automatic Door Keep Clear, 7 in x 10 in, Rectangle, Polyester, 127082
Mfr # 127082
Zoro # G8618211
product price: $9.19
/eaKey Features
Legend
Keep Clear
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127082
Zoro #
G8618211
UPC #
754473754099
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.010"
Details
Item
Informational Sign
Legend
Keep Clear
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header
Automatic Door
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
Red
Description
Informational Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Automatic Door, Legend Keep Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.