
Aviso, Mantener Cerrada Esta Puerta, 10" W x 7" H, Rectangle, Fiberglass
Mfr # 39718
Zoro # G8618099
product price:Â $26.19
/eaKey Features
Header
Aviso
Legend
Mantener Cerrada Esta Puerta
Height
7"
Sign Shape
Rectangle
Sign Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39718
Zoro #
G8618099
UPC #
754473397180
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.098"
Details
Item
Informational Sign
Header
Aviso
Legend
Mantener Cerrada Esta Puerta
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 195 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Description
Informational Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Mantener Cerrada Esta Puerta, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.