Zoro Homepage

B 555 12X18 IN FDC

  • Mfr # 140910

  • Zoro # G316094882


product price: $39.29
/ea

Key Features

Sign Material
Aluminum
Legend
FDC
Width
18 in
Thickness
0.035 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140910
Zoro #
G316094882
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
0.035 in
Height
12 in

Details

Sign Material
Aluminum
Legend
FDC
Sign Mounting Style
Post Mounting
Sign Shape
Horizontal Rectangle
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White on Red

Description

B 555 12X18 IN FDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.