Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B30 Series Arc Flash Starter Supply Kit -Small, Warning

  • Mfr # 146071

  • Zoro # G308584599


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) B30 Series R10000 Printer Ribbon, Black (118084);(2) 4" x 6" B595 ANSI Warning HDR (142186)
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
ultra-aggressive adhesive
Application
General Identification; Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146071
Zoro #
G308584599
UPC #
754473550677
Country of Origin
Mexico

Details

Item
Printer Supply Kit
Includes
(1) B30 Series R10000 Printer Ribbon, Black (118084);(2) 4" x 6" B595 ANSI Warning HDR (142186)
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
ultra-aggressive adhesive
Application
General Identification; Safety

Description

This Arc Flash Supply kit for the B30 Series printers from Brady includes the labels and ribbons you need to get started on your arc flash labeling projects. Durable materials with ultra-aggressive adhesive withstand the elements indoors and out. Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions. Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace printers sold separately. Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.