Shop BRADY
See all product information
Create Account
B30 Series GHS CLP Chemical Labels 1 in H x 3 in W Red on White 1000/RL
- Mfr # B30-18-7569-CLP4C
- Zoro # G808583351
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Application
Facility Identification;Hazard Communication Identification;Electrical Labeling;Safety Identification
Label Media Format
Roll
Label Finish
Gloss
Resistance Properties
Moisture, chemicals and handling
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30-18-7569-CLP4C
- Zoro #
- G808583351
- UPC #
- 754473596392
- Country of Origin
- Mexico
- Item
- Label
- Application
- Facility Identification;Hazard Communication Identification;Electrical Labeling;Safety Identification
- Label Media Format
- Roll
- Label Finish
- Gloss
- Resistance Properties
- Moisture, chemicals and handling
- Indoor/Outdoor Usage
- Outdoor Use
- Labels per Roll
- 1000
- Color
- Red on White
- Label Maker Tape Finish
- Gloss
- Material
- Vinyl
- Includes
- Cartridge of 1000 Labels
Dimensions
- Width
- 3 in
- Label Maker Tape Thickness
- 0.004 in
- Height
- 1 in
- Size
- 1 in H x 3 in W
Description
This flexible Vinyl Film B-7569 with ultra-aggressive adhesive sticks permanently to rough, highly textured and difficult to adhere to surfaces. Permanent acrylic adhesive sticks to a wide variety of surfaces. Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.. Up to 3 year average outdoor durability. Service temperature of -4 to 167 deg F -20 to 75 deg C. A ribbon is required to print this material. Use Part Number B30-R10000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.