
B30 Series Repositionable Vinyl Cloth Labels 4 in W x 80 ft L White
Mfr # B30C-4000-498
Zoro # G515721312
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Roll Length
80 ft
Application
Data and Telecommunications Labeling; Electrical Labeling; Wire and Cable Labeling
Label Color
White
Adhesive
Yes
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-4000-498
Zoro #
G515721312
UPC #
754473589110
Country of Origin
Mexico
Dimensions
Roll Length
80 ft
Width
4 in
Details
Application
Data and Telecommunications Labeling; Electrical Labeling; Wire and Cable Labeling
Label Color
White
Adhesive
Yes
Label Media Format
Roll
Printer Series Compatibility
BBP®35 Multi-Color Sign and Label Printer; BBP®37 Color & Cut Sign and Label Printer; BradyPrinter S3100
Label Material
Vinyl Cloth
Label Finish
Semi-gloss
Description
Permanent or repositionable: once applied, B-498 CleanLift Series Vinyl Cloth is there to stay unless you want to change it. The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality. Semi-gloss finish for crisp, clean look. A ribbon is required to print this material. Use Part Number B30-R6200.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.