This item is Discontinued.

Brady No Header, No Smoking Beyond This Door, 14 in W x 10 in H, Rectangle, Polyester 141920

No Header, No Smoking Beyond This Door, 14 in W x 10 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 141920
  • Zoro # G1984151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
141920
Zoro #
G1984151
UPC #
754473182120
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Beyond This Door
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Background Color
White
Subject Matter
No Smoking
Legend Style
Text and Symbol
Legend/Background Color
Black and Red/White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Language
English
Legend Color
Black, Red
Sign Legend Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polyester
Sign Legend Text Color
Black, Red
Shape
Rectangle

Description

No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking Beyond This Door, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.