No Header, No Smoking, 20 in W x 14 in H, Rectangle, Polyester (Discontinued)
- Mfr # 141950
- Zoro # G5506261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141950
Zoro #
G5506261
UPC #
754473182427
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.010 in
Description
No Smoking Sign, Sign Subject Matter No Smoking, Height 14 in, Width 20 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.