Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 94915
Zoro # G7430829
product price:Â $9.19
/eaKey Features
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94915
Zoro #
G7430829
UPC #
754473128692
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
NEC; NFPA 70E; OSHA 1910.331-335
Header Background Color
Black, Orange
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.