Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 1 mil Static Dissipative Polyimide Lbl 0.25in H x 0.25in W WT 20000/RL

  • Mfr # B33-70-719

  • Zoro # G808583023


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling
Width
0.25 in
Color
White
Label Maker Tape Thickness
0.0033 in
Size
0.25 in H x 0.25 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-70-719
Zoro #
G808583023
UPC #
888434562178
Country of Origin
United States

Dimensions

Width
0.25 in
Label Maker Tape Thickness
0.0033 in
Size
0.25 in H x 0.25 in W
Height
0.25 in

Details

Item
Label
Application
Circuit Board Labeling
Color
White
Includes
Roll of 20000 Labels
Label Maker Tape Finish
Matte
Material
Polyimide

Description

Static Dissipative Polyimide B-719 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.