This item is Discontinued.

Brady B33 1 mil Static Dissipative Polyimide Lbl 0.375in H x 0.375in W WT 10000/RL B33-340-718

This item is Discontinued.

Brady

B33 1 mil Static Dissipative Polyimide Lbl 0.375in H x 0.375in W WT 10000/RL (Discontinued)

Mfr # B33-340-718
Zoro # G008583250
UPC # 888434560631
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-340-718
Zoro #
G008583250
UPC #
888434560631
Country of Origin
Mexico

Dimensions

Width
0.375 in
Height
0.375 in
Size
0.375 in H x 0.375 in W
Label Maker Tape Thickness
0.0033 in

Details

Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Color
White
Label Maker Tape Finish
Gloss
Includes
Cartridge of 10000 Labels
Material
Polyimide

Description

Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.