Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady B33 1 mil Static Dissipative Polyimide Lbl 0.437in H x 0.5in W WT 10000/RL B33-12-718

B33 1 mil Static Dissipative Polyimide Lbl 0.437in H x 0.5in W WT 10000/RL (Discontinued)

  • Mfr # B33-12-718
  • Zoro # G608583308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-12-718
Zoro #
G608583308
UPC #
888434562109
Country of Origin
United States

Dimensions

Width
0.5 in
Label Maker Tape Thickness
0.0033 in
Height
0.437 in
Size
0.437 in H x 0.5 in W

Details

Item
Label
Application
Circuit Board Labeling
Label Maker Tape Finish
Gloss
Material
Polyimide
Color
White
Includes
Roll of 10000 Labels

Description

Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.