B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L BK

  • Mfr # B33C-3000-8591-BK

  • Zoro # G708582980


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
3 in
Label Maker Tape Finish
Gloss
Label Maker Tape Thickness
0.0043 in
Includes
Cartridge of 100 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33C-3000-8591-BK
Zoro #
G708582980
UPC #
754473638061
Country of Origin
United States

Dimensions

Width
3 in
Label Maker Tape Thickness
0.0043 in
Size
3 in W x 100 ft L
Length
3 in

Details

Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Gloss
Includes
Cartridge of 100 Feet
Color
Black
Material
Polyester

Description

B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R4400-WT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.