
B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L SL
Mfr # B33C-3000-8591-SL
Zoro # G908583374
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
3 in
Size
3 in W x 100 ft L
Label Maker Tape Thickness
0.0043 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33C-3000-8591-SL
Zoro #
G908583374
UPC #
754473638078
Country of Origin
United States
Dimensions
Width
3 in
Size
3 in W x 100 ft L
Label Maker Tape Thickness
0.0043 in
Length
3 in
Details
Item
Label
Application
Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Material
Polyester
Color
Silver
Includes
Cartridge of 100 Feet
Label Maker Tape Finish
Gloss
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.