B33 Metallized Polyester with 2 mil Adhesive Lbls 0.75in H x 1.5in W SL 1500/RL

  • Mfr # B33-136-434

  • Zoro # G908583367


product price:  $88.89
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;General Identification;Inventory and Inspection Labeling
Width
1.5 in
Label Maker Tape Thickness
0.004 in
Label Maker Tape Finish
Gloss
Includes
Cartridge of 1500 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-136-434
Zoro #
G908583367
UPC #
754473912161
Country of Origin
Mexico

Dimensions

Width
1.5 in
Label Maker Tape Thickness
0.004 in
Size
0.75 in H x 1.5 in W
Height
0.75 in

Details

Item
Label
Application
Asset Tracking;General Identification;Inventory and Inspection Labeling
Label Maker Tape Finish
Gloss
Includes
Cartridge of 1500 Labels
Color
Silver
Material
Metallized Polyester
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Labels per Roll
1500
Resistance Properties
Numerous solvents and variable temperatures
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Media Format
Roll

Description

Metallized Polyester B-434 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Glossy, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 194 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.