Zoro Homepage

B33 PermaShield Metallized Polyester Lbl 1 in H x 2 in W Light Gray 700/RL

  • Mfr # B33-23-428

  • Zoro # G908583152


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
2 in
Size
1 in H x 2 in W
Material
Metallized Polyester with Polyester Overlaminate
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-23-428
Zoro #
G908583152
UPC #
888434561119
Country of Origin
United States

Dimensions

Width
2 in
Size
1 in H x 2 in W
Height
1 in
Label Maker Tape Thickness
0.0073 in

Details

Item
Label
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Material
Metallized Polyester with Polyester Overlaminate
Label Maker Tape Finish
Gloss
Includes
Roll of 700 Labels
Color
Light Gray

Description

Metallized Polyester B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Brady PermaShield labels are supplied as a 2-in-one label comprised of a standard printable label with matching clear polyester overlaminate mounted beneath the label. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.