B33 PermaShield Metallized Polyester Lbl 1.75in H x 2.75in W LGT GR 450/RL

  • Mfr # B33-24-428

  • Zoro # G308583332


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Width
2.75 in
Label Maker Tape Thickness
0.0073 in
Color
Light Gray
Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-24-428
Zoro #
G308583332
UPC #
888434561126
Country of Origin
United States

Dimensions

Width
2.75 in
Label Maker Tape Thickness
0.0073 in
Height
1.75 in
Size
1.75 in H x 2.75 in W

Details

Item
Label
Application
Asset Tracking;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling
Color
Light Gray
Label Maker Tape Finish
Gloss
Includes
Roll of 450 Labels
Material
Metallized Polyester with Polyester Overlaminate

Description

Metallized Polyester B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Brady PermaShield labels are supplied as a 2-in-one label comprised of a standard printable label with matching clear polyester overlaminate mounted beneath the label. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.