This item is Discontinued.

Brady B33 Series 1 mil Static Dissipative Polyimide Labels 0.25in H x 2in W WT 3200/RL B33-15-718

This item is Discontinued.

Brady

B33 Series 1 mil Static Dissipative Polyimide Labels 0.25in H x 2in W WT 3200/RL (Discontinued)

Mfr # B33-15-718
Zoro # G608582950
UPC # 888434562062
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-15-718
Zoro #
G608582950
UPC #
888434562062
Country of Origin
United States

Dimensions

Width
2 in
Size
0.25 in H x 2 in W
Height
0.25 in
Label Maker Tape Thickness
0.0033 in

Details

Item
Label
Application
Circuit Board Labeling
Includes
Roll of 3200 Labels
Material
Polyimide
Label Maker Tape Finish
Gloss
Color
White

Description

Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.