This item is Discontinued.

Brady B33 Series 1 mil Static Dissipative Polyimide Labels 0.5in H x 1in W WT 10000/RL B33-5-718

B33 Series 1 mil Static Dissipative Polyimide Labels 0.5in H x 1in W WT 10000/RL (Discontinued)

  • Mfr # B33-5-718
  • Zoro # G308582939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-5-718
Zoro #
G308582939
UPC #
888434562116
Country of Origin
United States

Dimensions

Width
1 in
Label Maker Tape Thickness
0.0033 in
Size
0.5 in H x 1 in W
Height
0.5 in

Details

Item
Label
Application
Circuit Board Labeling
Label Maker Tape Finish
Gloss
Includes
Roll of 10000 Labels
Color
White
Material
Polyimide

Description

Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.