B33 Series 1 mil Static Dissipative Polyimide Lbl 0.25 in H x 0.75 in W WT 5000/RL

  • Mfr # B33-46-718

  • Zoro # G715721471


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Adhesive Properties
Permanent Adhesive
Adhesive
Yes
Application
Circuit Board Labeling
Label Color
White
Labels per Roll
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-46-718
Zoro #
G715721471
UPC #
754473911706
Country of Origin
Mexico

Details

Adhesive Properties
Permanent Adhesive
Adhesive
Yes
Application
Circuit Board Labeling
Label Color
White
Labels per Roll
5000
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyimide
Label Media Format
Roll
Label Finish
Gloss

Description

Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212° F -70 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.