Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B33 Series 1 mil Static Dissipative Polyimide Lbl 0.25in H x 0.75in W WT 5000/RL

  • Mfr # B33-46-719

  • Zoro # G015721416


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Finish
Matte
Adhesive
Yes
Application
Circuit Board Labeling
Labels per Roll
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-46-719
Zoro #
G015721416
UPC #
754473911713
Country of Origin
Mexico

Details

Label Color
White
Label Finish
Matte
Adhesive
Yes
Application
Circuit Board Labeling
Labels per Roll
5000
Label Media Format
Roll
Label Material
Polyimide
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Adhesive Properties
Permanent Adhesive

Description

Static dissipative polyimide labels withstand wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low-profile, high-temperature matte white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number B30-R6000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.