
B33 Series 1 mil Static Dissipative Polyimide Lbl 0.25in H x 1.25in W WT 7000/RL
Mfr # B33-13-719
Zoro # G308583059
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
1.25 in
Label Maker Tape Thickness
0.0033 in
Label Maker Tape Finish
Matte
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-13-719
Zoro #
G308583059
UPC #
888434562154
Country of Origin
United States
Dimensions
Width
1.25 in
Label Maker Tape Thickness
0.0033 in
Size
0.25 in H x 1.25 in W
Height
0.25 in
Details
Item
Label
Application
Circuit Board Labeling
Label Maker Tape Finish
Matte
Material
Polyimide
Includes
Roll of 7000 Labels
Color
White
Description
Static Dissipative Polyimide B-719 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, matte white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.