B33 Series 1 mil Static Dissipative Polyimide Lbls 0.25in H x 0.9in W WT 5000/RL ROW 1

  • Mfr # B33-49-718

  • Zoro # G615878039


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Polyimide
Printer Series Compatibility
BBP33, i3300, i5300
Color
White
Width
0.9 in
Application
Circuit Board Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-49-718
Zoro #
G615878039
UPC #
754473911782
Country of Origin
Mexico

Dimensions

Width
0.9 in
Roll Length
Rectangle

Details

Material
Polyimide
Item
Label
Printer Series Compatibility
BBP33, i3300, i5300
Color
White
Application
Circuit Board Labeling
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Labels per Roll
5000
Label Media Format
Roll
Label Finish
Gloss

Description

Static Dissipative Polyimide B-718 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212° F -70 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.


  • Low profile, high temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner
  • Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • UL Approved; Meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -94 to 212° F (-70 to 100° C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.