B33 Series 1 mil Static Dissipative Polyimide Lbls 0.25in H x 0.9in W WT 5000/RL ROW 3

  • Mfr # B33-2-719

  • Zoro # G115878027


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP33, i3300, i5300
Roll Length
Rectangle
Application
Circuit Board Labeling
Width
0.9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-2-719
Zoro #
G115878027
UPC #
754473911270
Country of Origin
Mexico

Dimensions

Roll Length
Rectangle
Width
0.9 in

Details

Printer Series Compatibility
BBP33, i3300, i5300
Application
Circuit Board Labeling
Item
Label
Color
White
Material
Polyimide
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Labels per Roll
5000
Label Finish
Matte
Label Media Format
Roll

Description

Static dissipative polyimide labels withstand wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low-profile, high-temperature matte white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number B30-R6000.


  • Low-profile, high-temperature matte white polyimide material features a static dissipative adhesive and static dissipative release liner
  • Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008
  • UL approved and meets requirements of MIL-STD-202G, Method 215K
  • Service temperature of -94° to 212°F (-70° to 100°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.