
B33 Series 2 mil Static Dissipative Polyimide Lbls 0.25in H x 0.75in W WT 500/RL
Mfr # B33-46-717
Zoro # G515721527
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Color
White
Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Label Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-46-717
Zoro #
G515721527
UPC #
754473911645
Country of Origin
Mexico
Details
Adhesive
Yes
Label Color
White
Application
Circuit Board Labeling
Adhesive Properties
Permanent Adhesive
Label Material
Polyimide
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Finish
Gloss
Labels per Roll
500
Label Media Format
Roll
Description
Static Dissipative Polyimide B-717 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212° F -70 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.