
B33 Series 2 mil Static Dissipative Polyimide Lbls 0.25in H x 1.5in W WT 5000/RL
Mfr # B33-45-717
Zoro # G815721593
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Adhesive
Yes
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-45-717
Zoro #
G815721593
UPC #
754473911607
Country of Origin
Mexico
Dimensions
Width
1.5 in
Details
Adhesive
Yes
Label Color
White
Label Finish
Gloss
Label Media Format
Roll
Adhesive Properties
Permanent Adhesive
Application
Circuit Board Labeling
Labels per Roll
5000
Printer Series Compatibility
BBP®33 Label Printer; BradyPrinter i3300
Label Material
Polyimide
Description
Static Dissipative Polyimide B-717 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212° F -70 to 100° C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.