
B33 Series 2 mil Static Dissipative Polyimide Lbls 0.25in H x 1in W WT 10000/RL
Mfr # B33-51-717
Zoro # G908583206
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Width
1 in
Color
White
Label Maker Tape Finish
Gloss
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-51-717
Zoro #
G908583206
UPC #
888434561973
Country of Origin
United States
Dimensions
Width
1 in
Size
0.25 in H x 1 in W
Label Maker Tape Thickness
0.0042 in
Height
0.25 in
Details
Item
Label
Application
Circuit Board Labeling
Color
White
Label Maker Tape Finish
Gloss
Material
Polyimide
Includes
Roll of 10000 Labels
Description
Static Dissipative Polyimide B-717 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL Approved; Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number B30-R6000..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.