B33 Series Amber Polyimide Labels 0.25 in H x 0.75 in W Amber 5000/RL ROW 4

  • Mfr # B33-1-724

  • Zoro # G215878040


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Roll Length
Rectangle
Material
Polyimide
Printer Series Compatibility
BBP33, i3300, i5300
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-1-724
Zoro #
G215878040
UPC #
754473910648
Country of Origin
Mexico

Dimensions

Roll Length
Rectangle
Width
0.75 in

Details

Application
Circuit Board Labeling, Component and Equipment Labeling
Material
Polyimide
Printer Series Compatibility
BBP33, i3300, i5300
Color
Amber
Item
Label
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Resistance Properties
Heat Resistant
Labels per Roll
5000
Label Media Format
Roll
Label Finish
Matte

Description

High temperature polyimide labels with an ultra-durable adhesive withstand the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Amber in color with a matte finish. Withstand multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resist high temperatures up to 572°F 300°C. Fulfill requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 Series ribbons. Survive on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number B30-R4300.


  • Amber in color with a matte finish
  • Withstand multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling
  • Resist high temperatures up to 572°F (300°C)
  • Fulfill requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 Series ribbons
  • Survive on the top or bottom side of printed circuit boards through the solder process

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.