
B33 Series Amber Polyimide Labels 0.25 in H x 1.25 in W Amber 7000/RL
Mfr # B33-13-724
Zoro # G008583052
product price:Â $959.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Width
1.25 in
Height
0.25 in
Size
0.25 in H x 1.25 in W
Material
Polyimide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B33-13-724
Zoro #
G008583052
UPC #
888434561751
Country of Origin
United States
Dimensions
Width
1.25 in
Height
0.25 in
Size
0.25 in H x 1.25 in W
Label Maker Tape Thickness
0.0044 in
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Material
Polyimide
Includes
Roll of 7000 Labels
Label Maker Tape Finish
Matte
Color
Amber
Description
Amber high temperature polyimide with an ultra-durable adhesive withstands the extreme wash protocol and cleaning chemicals used in printed circuit board manufacturing. Withstands multiple cycles of harsh condition washes for printed circuit boards and electronic component preprocess labeling. Resists high temperatures up to 572 deg F 300 deg C. Fulfills requirements for MIL-STD-202G Method 215K and SAE AS81531 Marking of Electrical Insulating Material when used with R4300 series ribbons. Survives on the top or bottom side of printed circuit boards through the solder process. A ribbon is required to print this material. Use Part Number B30-R4300..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.