B33 Series Direct Thermal Printable Paper Labels 2 in H x 3 in W White 775/RL

  • Mfr # B33-332-813

  • Zoro # G508583231


product price:  $62.39
/ea

Key Features

Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Width
3 in
Material
Direct Thermal Paper
Label Maker Tape Thickness
0.004 in
Includes
Cartridge of 775 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-332-813
Zoro #
G508583231
UPC #
888434556825
Country of Origin
Mexico

Dimensions

Width
3 in
Label Maker Tape Thickness
0.004 in
Size
2 in H x 3 in W
Height
2 in

Details

Item
Label
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Material
Direct Thermal Paper
Includes
Cartridge of 775 Labels
Color
White
Label Maker Tape Finish
Matte

Description

B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.