B33 Series Direct Thermal Printable Paper Labels 2 in H x 4 in W White 775/RL

  • Mfr # B33-334-813

  • Zoro # G408583171


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Width
4 in
Color
White
Height
2 in
Label Maker Tape Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-334-813
Zoro #
G408583171
UPC #
888434556832
Country of Origin
Mexico

Dimensions

Width
4 in
Height
2 in
Label Maker Tape Thickness
0.004 in
Size
2 in H x 4 in W

Details

Item
Label
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Color
White
Label Maker Tape Finish
Matte
Material
Direct Thermal Paper
Includes
Cartridge of 775 Labels

Description

B-813 material is a direct thermal printable, white topcoated paper material with a permanent acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. Offers good adhesion to corrugated surfaces, glass, and many plastics. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.