
B33 Series Direct Thermal Printable Removable Paper Lbl 1in H x 3in W WT 1450/RL
Mfr # B33-330-816
Zoro # G108583235
product price:Â $79.29
/ea
Free Shipping & Returns
Key Features
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Width
3 in
Height
1 in
Size
1 in H x 3 in W
Material
Direct Thermal Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-330-816
Zoro #
G108583235
UPC #
888434556870
Country of Origin
Mexico
Dimensions
Width
3 in
Height
1 in
Size
1 in H x 3 in W
Label Maker Tape Thickness
0.004 in
Details
Item
Label
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Material
Direct Thermal Paper
Label Maker Tape Finish
Matte
Color
White
Includes
Cartridge of 1450 Labels
Description
B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.