B33 Series Direct Thermal Printable Removable Paper Lbls 2in H x 4in W WT 775/RL

  • Mfr # B33-334-816

  • Zoro # G408583003


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Width
4 in
Size
2 in H x 4 in W
Color
White
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33-334-816
Zoro #
G408583003
UPC #
888434556894
Country of Origin
Mexico

Dimensions

Width
4 in
Size
2 in H x 4 in W
Height
2 in
Label Maker Tape Thickness
0.004 in

Details

Item
Label
Application
Warehouse Marking;General Identification;Inventory and Inspection Labeling;General Identification
Color
White
Material
Direct Thermal Paper
Label Maker Tape Finish
Matte
Includes
Cartridge of 775 Labels

Description

B-816 material is a direct thermal printable, white topcoated paper material with a removable acrylic adhesive. Intended for use in applications such as warehouse/industrial ID, general label ID and government asset tracking. An economical alternative to thermal transfer solutions for standard-performance, short-term labeling applications. Direct thermal printing is ribbonless and does not leave behind a carbon copy of the printed label information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.